Beli hoist trolley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HARRINGTON Motorized-Trolley Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp269.999.900

    HARRINGTON Motorized-Trolley Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    These extended-use motorized-trolley electric hoists are rated to exceed 300 starts/stops per hour. They are suitable for high-volume construction and manufacturing applications where loads are frequently lifted and positioned.
    atribut:
    • UNSPSC: 24101706
    • Body Depth (inch): 19-7/16
    • Body Finish: Enamel
    • Body Length (inch): 25-7/16
    • Body Material: Aluminium
    • Body Width (inch): 16-7/16
    • Brake Type: DC Current
    • Chain Finish: Nickel Plated
    • Chain Grade: Grade 80
    • Chain Material: Alloy Steel
    • Clutch: Friction
    • Color: Yellow
    • Controller Cord Length (ft): 16
    • Controls: Push Button Pendant
    • Duty Classification: H4 - Heavy Duty
    • Features: Dual Speed Trolley VFD; Rubber Bumpers; Side Guide Rollers
    • Fixed Lift Speed (fpm): 14
    • For Beam Flange Width (inch): 3-7/32 – 6-3/16
    • For Maximum Beam Flange Width (inch): 6-3/16
    • For Minimum Beam Flange Width (inch): 3-7/32
    • For Minimum Beam Height (inch): 4-29/32
    • For Outdoor Use: Yes
    • Headroom (inch): 22-13/32
    • Hoist IP Rating: IP55
    • Included Components: Chain Container; Pendant; Quick Disconnect Plugs on Pendant; Rubber Bumpers; Safety Latch Hook
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Included
    • Lift Length (ft): 20
    • Lift Speed (fpm): 14
    • Lifting Capacity (lbs): 4000
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Opening Width (inch): 1-19/32
    • Lifting Hook Type: Swivel Hook with Safety Latch
    • Manufacturer Part Number: NERM020L-L-20
    • Max Current Draw (A): 11.8
    • Minimum Radius Curve (inch): 31-1/2
    • Minimum Retracted Length (inch): 22-13/32
    • Motor Horsepower (HP): 2-3/8
    • Mount Type: Motorized Trolley
    • Number of Load Chains: 1
    • Number of Reeves: 1
    • Number of Speeds: 1
    • Operating Voltage (V): 208-230/460 AC
    • Overload Protection Included: Yes
    • Pendant IP Rating: IP65
    • Phase: 3
    • Resistance Properties: Corrosion Resistant
    • Speed Programmability: Non-Programmable
    • Standards: ASME B30.16; UL 1340
    • Thermal Protection: Included
    • Tonnage - Lifting Capacity (t): 2
    • Trolley IP Rating: IP55
    • Trolley Speed (fpm): 40
    • Trolley Wheel Diameter (inch): 4-9/10
    • Trolley Wheel Material: Steel
  2. KRISBOW Heavy Duty Plain Trolley (Troli Katrol)
    Mulai

    Rp1.299.900

    KRISBOW Heavy Duty Plain Trolley (Troli Katrol)
    Deskripsi:
    Heavy Duty Plain Trolley 1.0Ton ini merupakan alat bantu pemindahan dari satu area ke area lain dalam kegiatan operasional perusahaan. Alat ini memiliki struktur besi yang tebal dengan daya tahan yang sangat kuat. Kelebihan alat ini dapat digunakan indoor maupun outdoor tergantung kebutuhan pengangkatan yang akan dilakukan. Troli Krisbow ini mempunyai kapasitas 1T dengan dimensi 231x120x206mm sehingga sangat praktis dan effisien untuk digunakan. Troli Krisbow sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Item: Trolley
    • Type: Heavy Duty PlainTrolley
    • Application: Shipyards Subway sites Contruction sites Metal production workshop
  3. TOYO Hoist Geared Trolley (Troli Katrol)
    10%
    Mulai

    Rp1.499.900

    TOYO Hoist Geared Trolley (Troli Katrol)
    Deskripsi:
    - Mengenal Geared Trolley dan Fungsinya di Berbagai Bidang PekerjaanPenerapan alat bantu rigging dan lifting dapat ditemukan dimana saja. Semuanya memiliki fungsi yang berbeda sekaligus juga mempunyai bentuk maupun fitur yang tidak sama. Namun apakah semuanya diperlukan? Tentu saja dibutuhkan karena beban yang diangkat belum tentu sama. Salah satu alat penting yang harus selalu digunakan adalah Geared Trolley. Ini merupakan sebuah pilihan alat yang terbaik bagi Anda karena bisa mengangkat beberapa beban sekaligus.- Apa Itu Geared Trolley dan PenggunaannyaJika Anda mengenal Plain Trolley, maka Anda tentu akan mengenal Geared Trolley juga yang memiliki kegunaan untuk membantu berbagai macam jenis pekerjaan angkat beban maupun bongkar muat barang maupun peralatan yang terdapat di dalam industri berat. Manfaat atau fungsi yang spesifik dari alat ini adalah untuk menggerakkan bagian Chain Block menuju ke arah kiri maupun kanan atau secara horizontal saja. Di dalamnya juga terdapat begitu banyak komponen penting.Umumnya, troli yang satu ini memiliki bagian rantai tangan yang melingkar dan terhubung langsung pada sprocket. Bagian ini merupakan alat yang menggunakan sistem roda gigi dan mampu untuk memfasilitasi pergerakan dari roda ketika orang atau operator menarik rantai ini. Dengan demikian, troli pun akan bergerak perlahan menuju arah yang berlawanan ketika rantai ditarik. Melihat fungsinya yang vital, maka tak heran jika akhirnya banyak sekali industri yang membelinya untuk pekerjaan.- Fungsi Geared Trolley Dari Spesifikasi yang LengkapChain hoist dapat bergerak dengan mudah secara horizontal ke kanan dan kiri. Rantai yang panjangnya bisa mencapai 3 meter ini akan membuat Geared Trolley pun mudah untuk ditarik maupun dikerek sepanjang rel dan terdapat pula Gear Speed Reducer yang bisa mengubah kecepatannya dan alat ini dibuat dari besi atau baja dengan kualitas yang sangat tinggi sehingga nantinya tidak akan mudah aus. Ada pula manfaat yang lain dari alat ini untuk berbagai pekerjaan.Ada pula yang memiliki bola-bola bearing yang sangat memungkinkan adanya posisi dari pemindahan untuk beban presisi dan memang benar jika alat ini akan digunakan dengan rantai kerekan secara idealnya. Ini semua ditujukan supaya beban yang sangat berat pun sangat mudah untuk dipindahkan. Alat ini juga cocok untuk dipasangkan dengan pondasi baja pada yang berjenis INP maupun H-beam. Alat ini pun juga bisa dimodifikasi sesuai dengan kebutuhan dari industri.
  4. HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai)
    Mulai

    Rp48.999.900

    HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai)
    Deskripsi:
    Push-trolley chain hoists move by pulling and pushing on their load. They operate without electrical power and have simpler constructions requiring less maintenance than geared and motorized trolleys.
    atribut:
    • UNSPSC: 24101602
    • Body Material: Die-Cast Aluminium
    • Brake Type: Weston Style
    • Chain Grade: Grade 100
    • Chain Material: Manganese Alloy
    • Color: Yellow
    • Features: Integral Trolley
    • Included Components: Safety Latch Hooks
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Not Included
    • Lift Length (ft): 10
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Type: Hook with Safety Latch
    • Mount Type: Push Trolley
    • Number of Load Chains: 1
    • Overload Protection Included: No
    • Resistance Properties: Abrasion Resistant; Corrosion Resistant; Moisture Resistant; Wear Resistant
    • Standards: ANSI/ASME B30.16; ANSI/ASME HST-2M
  5. TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    Mulai

    Rp14.999.900

    TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  6. TOYO Hoist Chain Block 3T (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    TOYO Hoist Chain Block 3T (Katrol Rantai / Kerekan Rantai)
    atribut:
    • Capacity (t): 3
    • Load Chain (mm): Ø 8
    • Columns Chain Fall: 2
    • Test Load (t): 4.5
  7. HARRINGTON Push-Trolley Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp99.999.900

    HARRINGTON Push-Trolley Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    These extended-use push-trolley electric chain hoists are rated to exceed 300 starts/stops per hour. They are suitable for high-volume construction and manufacturing applications where loads are frequently lifted and positioned.
    atribut:
    • UNSPSC: 24101602
    • Body Material: Aluminium
    • Chain Finish: Nickel Plated
    • Chain Grade: Grade 80
    • Chain Material: Alloy Steel
    • Color: Yellow
    • Controls: Push Button Pendant
    • Duty Classification: H4 - Heavy Duty
    • For Outdoor Use: Yes
    • Hoist IP Rating: IP55
    • Includes Brake: Brake Included
    • Includes Clutch: Clutch Included
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Type: Swivel Hook with Safety Latch
    • Mount Type: Push Trolley
    • Number of Load Chains: 1
    • Number of Speeds: 2
    • Overload Protection Included: Yes
    • Pendant IP Rating: IP65
    • Starts per Hour: 120; 240
    • Thermal Protection: Included
    • Trolley Wheel Material: Steel
  8. TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp12.999.900

    TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  9. ULTRA Hoist Plain Trolley (Troli Katrol)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp769.900

  10. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  11. HARRINGTON Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp8.699.900

    HARRINGTON Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Low-headroom manual chain hoists are compact to provide more lifting clearance than standard-sized manual chain hoists. Also known as ultra-low headroom manual chain hoists, they are ideal for applications with restricted headroom, like those in confined spaces or with obstructions they need to clear when lifting.
    atribut:
    • UNSPSC: 24101602
    • Chain Grade: Grade 100
    • Included Components: Safety Latch Hooks
    • Includes Brake: Brake Included
    • Lifting Hook Material: Carbon Steel
    • Lifting Hook Type: Hook with Safety Latch
    • Mount Type: Hook Mounted - No Trolley
    • Number of Load Chains: 1
    • Standards: ANSI/ASME B30.16; ANSI/ASME HST-2M
  12. KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    Mulai

    Rp1.799.900

    KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  13. Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  14. ITOBACHI Electric Hoist Sling (Katrol Elektrik)
    Mulai

    Rp2.799.900

    ITOBACHI Electric Hoist Sling (Katrol Elektrik)
    Deskripsi:
    Electric hoist sling atau biasa disebut mini hoist sangat efisien untuk digunakan dalam bidang yang membutuhkan pemindahan barang secara otomatis. Tidak hanya itu, alat ini juga akan sangat efektif penggunaannya apabila kebutuhan angkut beban tidak melebihi batas, atau sesuai dengan kekuatan mini hoist.Keunggulan lain dari mini hoist adalah tidak boros listrik jadi tidak menambah beban operasionalnya. Mini hoist sangat cocok digunakan workshop dan area yang memiliki tegangan listrik standar.
    atribut:
    • Hook: Single/Double
    • Lifting Height (m): 20
    • Voltage (V): 110/220/230
  15. AMEKO Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp4.599.900

    AMEKO Electric Chain Hoist (Katrol Rantai Elektrik)
    atribut:
    • Chain Length (m): 9
    • Motor Speed (rpm): 1380
    • Voltage (V): 220
  16. TOYO Hoist Mini Electric Hoist Double Hook (Katrol Elektrik)
    Mulai

    Rp3.099.900

    TOYO Hoist Mini Electric Hoist Double Hook (Katrol Elektrik)
    atribut:
    • Lifting System: Double Hook
    • Voltage (V): AC 220
    • Frequency (Hz): 50
    • Classification Grade: M2/20% ED
    • Lifting Height (m): 10
    • Lifting Speed (m/minute): 5
  17. POWERTEC Electric Wire Rope Hoist (Katrol Elektrik)
    Mulai

    Rp18.999.900

    POWERTEC Electric Wire Rope Hoist (Katrol Elektrik)
    atribut:
    • Power Supply (V-Hz): 380-50
Daftar Harga hoist trolley Terbaru October 2026
HARRINGTON Motorized-Trolley Electric Chain Hoist (Katrol Rantai Elektrik)Rp269.999.900
KRISBOW Heavy Duty Plain Trolley (Troli Katrol)Rp1.299.900
TOYO Hoist Geared Trolley (Troli Katrol)Rp1.499.900
AMEKO Electric Chain Hoist Car (Katrol Rantai Elektrik)Rp6.099.900
HARRINGTON Trolley Mounted Manual Chain Hoist (Troli Katrol Rantai / Troli Kerekan Rantai)Rp48.999.900
TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)Rp14.999.900
TOYO Hoist Chain Block 3T (Katrol Rantai / Kerekan Rantai)Rp3.399.900
HARRINGTON Push-Trolley Electric Chain Hoist (Katrol Rantai Elektrik)Rp99.999.900
TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)Rp12.999.900
ULTRA Hoist Plain Trolley (Troli Katrol)Rp769.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait